Peerless F-Series Centrifugal Pump - 25 HP

Peerless F-Series Centrifugal Pump - 25 HP

Peerless F-Series Centrifugal Pump - 25 HP. Series F. Type 1230A. Style M. Design DA. Imp No 2685580. Dia 12 in. The F-Series pumps are general purpose, Frame mounted pumps made for HVAC, booster, and general circulating service. Lincoln motor: 25 HP, 1775 RPM, 230/460 Volts, 66/33 Amps, 60 HZ, 1.25 SF (can also be run at 50HZ 1460 RPM). Suction port: 4 in. Discharge Port: 3 in. Overall Dimensions: 47 in. Long x 23 in. Wide x 21 in. High.

Product Details

  • Stock No: HDPP001
  • Manufacturer: Peerless
  • Model: F 1230A M
  • Serial Number: 2685580

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Peerless F-Series Centrifugal Pump - 25 HP