Cherry Burrell Model 800 Homogenizer
Cherry Burrel 800 Series Homogenizer, S/N 255374,2-stage 3,000 psi, 450 gph, Block Serial HY 295 44, 20 hp 220/440 volts 1,745 rpm, 1-1/4 in. plungers, 10 in. Motor Pulley, 15-1/2 in. Gear Pulley, 1-5/16 in. poppet valves, 64 in. L x 35 in. W x 36 in. H.
Product Details
- Stock No: 120.H-1543
- Manufacturer: Waukesha Cherry-Burrell
- Model: 800
- Serial Number: 255374
Homogenizer Details