Horizontal Stainless Steel Tank 3000 Gallon

Horizontal Stainless Steel Tank 3000 Gallon

Horizontal Stainless Steel Tank, 3000 gallon, (2) 3 in. inlets on top, (2) 1-1/2 in. inlets on top, (1) 1-1/2 in. outlet bottom with a 2 in. valve and an oval manhole 20 in. L x 16 in. H Inside dimensions 131 in. L x 82 in. diameter. Overall dimensions 89 in. W x 140 in. L x 87 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: OI23
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Horizontal Stainless Steel Tank 3000 Gallon