Horizontal Tank Stainless Steel - 1,500 Gallon

Horizontal Tank Stainless Steel - 1,500 Gallon

Stainless steel milk tank, 1,500 gallon, horizontal, insulated, with stainless steel coils, Oval manhole 20 in. L x 16 in. H. Inside dimensions 68 in. L x 66 in. diameter. Overall dimensions 6 ft. diameter x 84 in. L, 2 in. outlet with a stainless steel coil inside.

Product Details
  • Stock No: 45.BR-2551.1
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Horizontal Tank Stainless Steel - 1,500 Gallon