Hoyer Tank 50 Gallon
Hoyer 50 Gallon Vitaline Chocolate Tank, electric heated .37 kW 440 volts 1710 rpm, center bridge with lift top covers, 1/4 hp, re-ciculating system, tank outlet: 1-1/2 in. RJT, casters, jacket connection 1 in., inner Dimensions with bottom slope 23-1/2 in. W x 23 in. to 20 in. H, overall dimensions 33 in. W x 51 in. H.
Product Details
- Stock No: 40.GR402.
- Manufacturer: Hoyer