Vilter VLH Evaporative Condenser Tower - 100 Ton
Used Vilter VLH Evaporative Condenser Tower. Model: VLH-100. S/N: F-28285. Nominal Rating 100 tons (R-22) / 73 tons NH4 Ammonia. (2) Centrifugal fans on common shaft, 7-1/2 HP motor, 4 in. inlet/outlets, 4 in. refrigerant ports. *Note: unit has been successfully leak checked at 100 PSI. Overall dimensions: 10 ft. L x 6 ft. 6 in. W x 8 ft. H.
Product Details
- Stock No: IME5045.5
- Manufacturer: Vilter
- Model: VLH100
- Serial Number: F28285
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions