Insulated/Jacketed Stainless Steel Tank-100 Gallon

Insulated/Jacketed Stainless Steel Tank-100 Gallon

Insulated/Jacketed Stainless Steel Tank-100 Gallon, Inside dimensions: 44 in.diameter, 36 in.H. Inside has a HX coil, 1 in. inlet, 1 in. outlet for HX coil. Has 3 legs at 20-½ in. H. Has a stand on the side 16 in. W, 33-½ in. L, 8 in. H, Has one outlet at 2 in. Overall dimensions 27 in.W, 52 in. L, 56 in. H.

Product Details
  • Stock No: 8.sw228
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Insulated/Jacketed Stainless Steel Tank-100 Gallon