Baldor High Efficiency Electrical Motor - 200 HP

Baldor High Efficiency Electrical Motor - 200 HP

Baldor High Efficiency Electrical Motor – 200 HP. Catalog no.: M2562T-4. Spec. no.: 18F022X037H1. Motor specifications: 3560 rpm, 460 V, 218 amps, 60 Hz, 3 phase. Frame: 444TS. Insulation class: B. Nema design: B. Code: G. Shaft diameter: 2 .375 in. Overall dimensions: 3 ft. 2 in. L x 2 ft. 9 in. W. x 2 ft. 2 in. H.(H10).

Product Details

  • Stock No: KWBF503C
  • Manufacturer: Baldor
  • Model: M2562T-4
  • Serial Number: 18F022X037H1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 200
  • Motor RPM: 3560
  • Motor Voltage: 460
  • Motor Amps: 218
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 33
  • Height (Inches): 26

Additional Product Details

Baldor High Efficiency Electrical Motor - 200 HP