Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer

Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer

Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer. Model:1. S/N: 951. (12) Claws. Belt motor. Trimmer motor. (2) Blade discs: 4-3/4 in. diameter. Final product discharge system in the bottom. (2) On/off switches for each motor. (4) Casters for an easy moving. Originally designed as an onion trimmer, this machine was found to be also ideal for trimming radishes. Overall dimensions: 5 ft. 9 in. L x 2 ft. 6 in. W x 4 ft. 5 in. H.(ACN160-88).

Product Details

  • Stock No: SFEP1328.2a
  • Manufacturer: Geo J. Olney, Inc.
  • Model: 1
  • Serial Number: 951

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer