APV Gaulin 75E Homogenizer

APV Gaulin 75E Homogenizer

APV Gaulin 3 Piston Homogenizer. Model: 75E. Block numbers: B15879 / 125 CGE 127. Approximate capacity: 200 gph at 2,500 psi. Two stage manual valve: first stage has a 1-1/16 in. pilot; second stage has a 1-1/8 in. pilot. Plunger diameter: 1 in. General Electric motor: 7-1/2 hp. Final rpm: 800/668. Overall dimensions: 3 ft. 6 in. L x 2 ft. 4 in. W x 4 ft. 3 in. H.

Product Details

  • Stock No: MDBC131.50
  • Manufacturer: Gaulin
  • Model: 75E
  • Serial Number: 31495006

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Gaulin 75E Homogenizer