Cole Parmer 7518-62 Vacuum Pump (0.75 HP)

Cole Parmer 7518-62 Vacuum Pump (0.75 HP)

(2) Cole Parmer Easy-Load Vacuum/Suction Pump with Stainless Steel Tank- 4.6 Gallon. Model: 7518-62. S/N: E98002214. Uses L/S 15 and 24 tubing. Maximum vacuum: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Suction: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Baldor Industrial Washdown Duty Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Cole Parmer Masterflex 56C Motor Reducer-Adapter, 18.3 ratio, 94.26 rpm (final). Rollers on the rotor move across the tubing placed in the tubing bed pushing the fluid and creating a vacuum. Inlets/outlets: (2) 1/2 in. dia. sanitary fittings. Overall dimensions: 21-1/2 in. L x 19 in. W x 39 in. H.

Product Details
  • Stock No: RCPK194B.
  • Manufacturer: Cole Parmer
  • Model: 7518-62
  • Serial Number: E98002214
Pump Details
  • Pump Type: Vacuum
  • Drive Ratio: 18.3
  • Max Speed RPM: 94.26
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: Sanitary Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.3-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 21.5
  • Width (Inches): 19
  • Height (Inches): 39
Additional Product Details
Cole Parmer 7518-62 Vacuum Pump (0.75 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items