Henry Technologies Chil-Con Products Chiller with Surge Drum

Henry Technologies Chil-Con Products Chiller with Surge Drum

2004 Henry Technologies Chil-Con Products Chiller. Model no(s): surge drum: RA-20120-509 / chiller: FA-16168-400. Refrigerant: Last used with ammonia(R-717). MAWP: 250 PSI @ 400°F. MDMT: -20°F@ 250 PSI. MAWP: 250 PSI @ 200°F/150 PSI @ 150°F. MDMT: -20°F @ 250 PSI/-20°F @ 150 PSI. (1) Hansen float switch. (2) Parker float switches. Hansen 3-way valve on 1-1/2 in. outlet: size ¾ in., cat: H8022. Watts regulator valve on ¾ in. outlet with Valley instrument gauge and Apollo ball valve. Inlet / outlet(s): 4-1/2 in., 1-3/4 in. Overall dimensions: 15 ft. 8 in. L x 4 ft. W x 6 ft. 3 in. H.(ACN176).

Product Details

  • Stock No: TMCA01.40
  • Manufacturer: Henry Technologies
  • Model: RA-20120-509/FA-16168-400
  • Serial Number: C240294B-1/C240294A-1

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Henry Technologies Chil-Con Products Chiller with Surge Drum