Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval – Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.

Product Details

  • Stock No: LKBA401A
  • Manufacturer: Alfa Laval
  • Model: M20-MWFD
  • Serial Number: 30107-99757

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft