Marley Cooling Tower

Marley Cooling Tower

Marley Cooling Tower, Inlet 6-½ in. and 4 in. Outlet 1-½ in. Motor Model M3661T, S/N 06C101W04, Frame 182T, 3 hp, 208/230/460 volt, 9.8 6/4.3 amps, rpm 1,725, 60 hz, The fan does not have a guard. Overall dimensions are 60 in. wide, 72 in. length, 88 in. high.

Product Details

  • Stock No: ACEU2008
  • Manufacturer: Marley

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower