Marley Cooling Tower- 225 Ton

Marley Cooling Tower- 225 Ton

Marley Cooling Tower- 225 Ton. Model: WE254TTFP8833AAW. S/N: NC211. Motor: 15 hp, 1745 rpm, 230/460 V, 38.9-230/19.9-460 amps, 3 phase, Frame 254T. Gear Reducer type: 20T 26053 327890M, 3.78 ratio. Fan: 84 in. diameter with 6 blades. (2) Doors: 30 in L x 36 in H. Make-up valve (water inlet): 1 in. diameter, over-level tube: 4 in. diameter. Discharge system: 6 in. diameter; pressure: 150 psi. Overall dimensions: 16 ft L x 7.5 ft W x 9 ft H.

Product Details

  • Stock No: 120.EQN2.33
  • Manufacturer: Marley
  • Model: WE254TTFP8833AAW
  • Serial Number: NC211

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower- 225 Ton