Marley Cooling Tower 150 Ton

Marley Cooling Tower 150 Ton

Marley Cooling Tower - 150 Ton, Model NC1001BS, S/N 052386-001-93, with a stainless steel basin. Reliance Duty Master A-C Motor, S/N 1YAB81789A1 PW, Frame L213T, Type PM, 7.5 hp, 1,745 rpm, 230 volt, 17.8 amp, 60 hz, 3 phase or 4.9 hp, 870 rpm, 230 volt, 6.6 amp, 60 hz, 3 phase, continuous duty. Overall dimensions 76 in. W x 170 in. L x 118 in. H.

Product Details

  • Stock No: ACEU01
  • Manufacturer: Marley
  • Model: NC1001BS
  • Serial Number: 052386-001-93

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower 150 Ton