Marshall Paddle Blender 65 Cubic Feet
Marshall Paddle Blender, stainless steel with open top and multiple rods lid cover and mounted on 15 in. legs. Drive motor is Syncrogear 1.5 hp 230/460 volt, 1,760 rpm with gear reduction of 36.6 to1. Paddles are driven by chain gear.Tank dimensions: 44 in. H x 45 in. diameter x 60 in. L. Overal dimensions 113 in. L x 45 in. diameter x 66 in. H.
Product Details
- Stock No: CJR1811
- Manufacturer: Marshall