McQuay Snyder General Air-Cooled Liquid Chiller-195 Ton

McQuay Snyder General Air-Cooled Liquid Chiller-195 Ton

1993 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton. Model: ALR195C. S/N: 5YF8178400. Refrigerant: R-22. Refrigerant charge: 197 lbs. Maximum relief pressure: 450 psig. Test pressure hi/lo: 380/150 psig. Power supply electrical requirements: 460 V, 60 Hz, 3 phase. (4) Copeland 8-Cylinder Reciprocating Compressors, Model: 8DSI-6000-FSD, S/N's: LT01K7839S, BT93F01864S, LT99D21209S, and BT93F018675. Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 22 ft. L x 84 in. W x 89-1/2 in. H.

Product Details

  • Stock No: ACEU5102.50
  • Manufacturer: McQuay & Snyder
  • Model: ALR195C
  • Serial Number: 5YF8178400

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Snyder General Air-Cooled Liquid Chiller-195 Ton