Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon

Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon

Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon. (1) 4 in. outlet on bottom and (1) 3 in. outlet outside, (4) 1-1/4 in. inlets with valve, (2) lids at 22 in. W x 63 in. L, (3) fittings on top two at 2 in. and one at 1-1/2 in. Agitator with scrapers and two spray balls. Howell Electric Motor, 3 hp, 1755 rpm, 220 V, 8.50 amp. Inside dimensions 64 in. diameter x 58 in. H. Overall dimensions 67 in. W x 80 in. L x 101 in. H.

Product Details

  • Stock No: OI16.
  • Manufacturer: Mojonnier

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon