Mojonnier Processor Stainless Steel - 600 Gallon

Mojonnier Processor Stainless Steel - 600 Gallon

600 Gallon Mojonnier Processor, Model 600, S/N 1823, 5 in. outlet, inner dimensions: 64 in. diameter x 58 in. H, scrape surface agitator less motor details, vertical baffle, 2 CIP spray balls, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 64 in. diameter x 104 in. H.

Product Details

  • Stock No: 145.GR319
  • Manufacturer: Mojonnier
  • Model: 600
  • Serial Number: 1823

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Processor Stainless Steel - 600 Gallon