Mojonnier Processor Stainless Steel - 600 Gallon

Mojonnier Processor Stainless Steel - 600 Gallon

600 Gallon Mojonnier Processor, Model 600, S/N 1822, 5 in. outlet, inner dimensions: 66 in. diameter x 57 in. H, scrape surface agitator less motor details, vertical baffle, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 77 in. diameter x 102 in. H

Product Details
  • Stock No: 145.GR419
  • Manufacturer: Mojonnier
  • Model: 600
  • Serial Number: 1822
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Processor Stainless Steel - 600 Gallon