Mueller Processor Stainless Steel - 150 Gallon

Mueller Processor Stainless Steel - 150 Gallon

Mueller Processor Tank-150 Gallon. Inner dimensions: 49-½ in. diameter x 44 in. H, bottom sweep agitator, 1-½ hp, 230 volt, 1,725 rpm, vertical baffle, 3 in. and 2 in. top inlet, CIP spray ball, 1 in. jacket connections, less jacket rating, 3 in. bottom outlet, stainless steel legs, 18 in. manway with cover, overall dimensions 63 in. diameter x 92 in. H.

Product Details
  • Stock No: 115.GR819.
  • Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Processor Stainless Steel - 150 Gallon