Hytrol Company Inc. Conveyor

Hytrol Company Inc. Conveyor

Hytrol Company Inc. Conveyor, Model TA, S/N 349878. Has a motor and gear box, conveyor operates on a velt. There are 3 pieces of conveyor (1) at 126 in. L, 16 in. W, (1) at 60 in. L, 16 in. W, (1) at 84 in. L, 16 in. W. It also has 4 legs; the legs start at 1.34 in. by 16 in. W, (1) at 46 in. H, 16 in. W, (1) at 58 in. L, 16 in. W, 92 in. H, 16 in. W

Product Details
  • Stock No: OI47
  • Manufacturer: Hytrol
  • Model: TA
  • Serial Number: 349878
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hytrol Company Inc. Conveyor