DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon. S/N: 88F36352B. National No: 1059. Dome Top. Vertical agitation wide sweep, 5 hp, National Board No: 1058. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 15.3 Gal. Overall dimensions 8 ft. 4 in. dia x 6 ft. 8 in. L x 12 ft. H. (ACN538a-87).
Product Details
  • Stock No: pCFPH137.119a
  • Manufacturer: DCI Inc..
  • Serial Number: 88F36352B
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon