Gaulin Homogenizer

Gaulin Homogenizer

Gaulin Homogenizer. Model: 4500275080315TPN. Maximum capacity: 4500 gph. Single-stage hydraulic valve assembly. Plunger diameter: 1-3/4 in. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 1500 psig. Siemens Motor, 75 hp, 3 phase. Pulley ratio: 2.0. Final speed: 885 rpm. Hydraulic Pump with Leeson Industrial Motor, 3/4 hp, 3 phase. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 1-1/2 in. dia. S-Line fitting. Overall dimensions: 6 ft. 9 in. L x 3 ft. 10 in. W x 5 ft. H. (ACNXX-85).

Product Details

  • Stock No: pHDCS083.198
  • Manufacturer: Gaulin
  • Model: 4500275080315TPN
  • Serial Number: 4859726

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gaulin Homogenizer