Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer. Model: 5230 804 1.5TPN. Micro gap valve assembly. 4 in. plungers. 1,500 psi. Tapered seat poppet valve cylinder. Minimum capacity: 4,500 gph. Maximum capacity: 8,000 gph. S/N: 8859860. Overall dimensions: 101 in. L x 52 in. W x 65 in. H.

Product Details

  • Stock No: pHDMD139.249
  • Manufacturer: Gaulin
  • Model: 5230 804 1.5TPN
  • Serial Number: 8859860

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer