Marcus Homogenizer Transformer - 225 KVA

Marcus Homogenizer Transformer - 225 KVA

Marcus Homogenizer Transformer- 225 KVA. Model: MT226 H19, S/N: 216-303. Primary voltage: 208. Secondary voltage: 480. Taps/volts: 1/440, 2/460, 3/480. Type: TF, Hz: 60, phase: 3, impedance: 41, class: 220, temp: 302°F, spec: 7809. Overall dimensions: 35 in. L x 25 in. W x 47 in. H.(H17).

Product Details
  • Stock No: pHDMD140A.7
  • Manufacturer: Marcus
  • Model: MT226 H19
  • Serial Number: 216-303
Transformer Details
  • KVA: 225
  • High Voltage: 480
  • Low Voltage: 208
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 25
  • Height (Inches): 47
Additional Product Details
Marcus Homogenizer Transformer - 225 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items