Cherry Burrell Stainless Steel Holding Tank- 5,500 Gallons

Cherry Burrell Stainless Steel Holding Tank- 5,500 Gallons

Cherry Burrell Stainless Steel Holding Tank- 5,500 Gallons. Model: EH, S/N: 60-EH-59-635. Inside dimensions: 110 in. dia. x 11 ft. 4 in. L. Tank is equipped with a 38 in. L center agitator and dual sprayballs for CIP cleaning. Front access ladder gives a view of sight glass that shows product detail. Inlets: (1) 2 in. dia. S-line (product), (1) 3 in. dia. threaded fitting (product). Outlets: (1) 3 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting (bottom). Overall dimensions: 16 ft. 4 in. L x 11 ft. W x 10 ft. 8 in. H

Product Details

  • Stock No: pHDNN179.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: EH
  • Serial Number: 60-EH-59-635

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stainless Steel Holding Tank- 5,500 Gallons