Glascote Stainless Steel Holding Tank- 5,000 Tank

Glascote Stainless Steel Holding Tank- 5,000 Tank

Glascote Stainless Steel Holding Tank- 5,000 Gallon. S/N: 8235. Center agitator and dual sprayballs for CIP cleaning. Inlets: (1) 2 in. dia. thermowell, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. S-line fitting (discharge), (1) 5 in. dia. vent. Overall dimensions: 19 ft. 4 in. x 107 in. W x 9 ft. 6 in. H.

Product Details

  • Stock No: pHDNN181.
  • Manufacturer: Glascote
  • Serial Number: 8235

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Glascote Stainless Steel Holding Tank- 5,000 Tank