Creamery Package Refrigerated Holding Tank- 2000 Gallon

Creamery Package Refrigerated Holding Tank- 2000 Gallon

Creamery Package Refrigerated Holding Tank- 2000 Gallon. S/N: 3041. Stainless steel. Heat exchange jacket: 50 psig. 25% coldwall. Propeller diameter: 14-1/2 in. Inlets: (1) 1/2 in. dia. NPT (female, thermowell), (2) 1-1/2 in. dia. ports (coldwall), (1) 1-1/2 in. dia. threaded fitting (sprayball). Outlets: (1) 1 in. dia. NPT (male, coldwall), (1) 2 in. dia. vent tube, (1) 2 in. dia. bypass valve. Overall dimensions: 11 ft. 6 in. L x 98 in. W x 96 in. H.

Product Details

  • Stock No: pHDNN198.
  • Manufacturer: Creamery Package
  • Serial Number: 3041

Tank Details

  • Stainless Tank Type: Horizontal Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1/2 in. dia. NPT (female, thermowell), (2) 1-1/2 in. dia. ports (coldwall), (1) 1-1/2 in. dia. threaded fitting (sprayball). Outlets: (1) 1 in. dia. NPT (male, coldwall), (1) 2 in. dia. vent tube, (1) 2 in. dia. bypass valve

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 98
  • Height (Inches): 96

Additional Product Details

Creamery Package Refrigerated Holding Tank- 2000 Gallon