FranRica Scraped Surface Heat Exchangers - 50 sq ft

FranRica Scraped Surface Heat Exchangers - 50 sq ft

(5) 1991 FranRica Scraped Surface Heat Exchangers. S/N RFS94-HX-01, RFS95-HX-02, RFS70-HX-02, RFS95-HX-01. Previously owned and operated by Ragu Foods in Stockton, CA. (3) Water-cooled, (2) Ammonia-cooled units. Heating surface area: 50 sq. ft. MAWP @ 375 °F: 150 psig. MDMT @ 150 psig: 0 °F. Sew-Eurodrive Motor, 25 hp, 1760 rpm, 230/460 V, 66/55 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 21.08 ratio, 83 rpm (final), 18,055 in-lbs of torque. Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia). Overall dimensions: 17 ft. 7 in. L x 10 ft. 6 in. W x 101 in. H.

Product Details

  • Stock No: pRCPK297.113
  • Manufacturer: FranRica
  • Serial Number: RFS94-HX-01

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 2
  • Heat Transfer Surface Area (SQ FT): 50
  • Inlets & Outlets Description: Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia)
  • MAWP (PSI at temp): 150 psi @ 375 °F
  • MDMT (temp at PSI): 0 °F @ 150 psi

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 66/55
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 211
  • Width (Inches): 126
  • Height (Inches): 101
  • Weight (LBS): 18055

Additional Product Details

  • Year of Manufacture: 1991
  • Product Purchased From: Pasta Company

FranRica Scraped Surface Heat Exchangers - 50 sq ft