Admix Rotosolver High-Speed High Shear Mixer

Admix Rotosolver High-Speed High Shear Mixer

Admix Rotosolver High-Speed High Shear Mixer. Model: 132RS133. S/N: 03048. P.O: 2065. The Rotosolver is a sanitary mixing device which promotes intense vortex control, superior wetting out of powders and an easy-to-clean head design and meets 3-A requirements. Maximum batch size @ 100 cps: 750 gal. Maximum batch size @ 1,000 cps: 200 gal. Mixing head diameter: 5-1/4 in. Tip speed: 40 ft/sec. Pumping: 2,865 gpm. Maximum shaft length: 48 in. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Overall dimensions: 13-1/2 in. L x 12 in. W x 88 in. H.

Product Details
  • Stock No: pRWDG333B.
  • Manufacturer: Admix
  • Model: 132RS133
  • Serial Number: 3048
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Admix Rotosolver High-Speed High Shear Mixer