Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough. S/N: BOTLM-SS-042-940482-3. Stainless steel. Inside dimensions: 64 in. L x 29-1/2 in. W x 34 in. H. Sew Euro-drive motor: 5 hp, 1,680 rpm, 3 phase. Overall dimensions: 93 in. L x 34 in. W x 52 in. H. XM

Product Details

  • Stock No: 25.L70841.4
  • Manufacturer: Pretzel Machine Corp.
  • Serial Number: BOTLM-SS-042-940482-3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reading Pretzel Machine Corp. Dough Trough Stainless Steel