Creamery Package Processor Tank-500 Gallon

Creamery Package Processor Tank-500 Gallon

Creamery Package Processor Tank- 500 Gallon. S/N 9037. Center bridge and lift top covers. Inlets: (2) 2-1/2 in. Outlets: (1) 3 in. Inside dimensions: 66 in. dia x 37 in. H. (4) Legs: 10 in. Overall dimensions: 92 in. L x 77 in. W x 59 in. H. Can be used as pasteurizer for vat and batch processing. Includes motor and drive.

Product Details

  • Stock No: 119
  • Manufacturer: Creamery Package
  • Serial Number: 9037

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor Tank-500 Gallon