Mojonnier Processor Stainless Steel - 300 Gallon

Mojonnier Processor Stainless Steel - 300 Gallon

Mojonnier Stainless Steel Processor, 300 gallon. (1) 2 in. inlet, (2) 1 in. inlet, (1) 1/2 in. inlet. 3 in. hole for motor shaft. (3) 1 in. inlets into jacket. 2 in. outlet into bottom side. (4) Legs at 9 in. Inside dimensions: 49 in. diameter x 39 in. H, Overall dimensions: 56 in. diameter x 60 in. H.

Product Details
  • Stock No: 35.13
  • Manufacturer: Mojonnier
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Processor Stainless Steel - 300 Gallon