Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon

Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon

Cherry Burrell Dome-Top Processor, Stainless Steel, 1000 gallon, Model WPT, S/N 1000-59-3051. Inlets (2) 1 in. with gauge, (1) 3 in. inlet for jacket, (2) 2-1/2 in. inlets, (1) 1-1/2 in. inlet for sprayball. (1) 3 in. inlet, (1) 3 in. outlet from jacket. 20 in. manhole with cover. (4) legs 15 in. H, Inside dimensions 72 in. diameter x 74 in. H, Overall dimensions 84 in. W x 94 in. L x 108 in. H.

Product Details

  • Stock No: HDPW203.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WPT
  • Serial Number: 1000 - 59 - 3051

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Dome-Top Processor Stainless Steel -1,000 Gallon