Dome-Top Sloped Bottom Jacketed Mix Tank-350 Gallon
Jacketed Mix Tank/Processor- 350 Gallon. Stainless steel. Dome-top; sloped bottom. Set up for use with steam. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in.; gear pulley dia: 9 in. Ratio 30. Final rpm: 57.8. Outlets: 1 in. (jacket), 2.5 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. ID (top jacket insulated), 6 in. OD (insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W. 5 in. * Note: interior surface is imploded/dented. Overall dimensions: 81 in. W x 81 in. H.
Product Details
- Stock No: JMB535b
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Outlets: 1 in. (jacket), 2.5 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. ID (top jacket insulated), 6 in. OD (insulated), 2 in. ferruled (top), 5 in. sight glass.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
Dimensions:
- Width (Inches): 81
- Height (Inches): 81
Additional Product Details
- Known Issues or Problems: Interior surface is imploded/dented