Hosokawa Bepex Rietz Angle-Disintegrator

Hosokawa Bepex Rietz Angle-Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator. Model RP-18-K133, S/N RP-2001012633B. Screen: 21 in. dia. x 9 in. W. Blades: (11), 18 in. L x 1-5/4 in. W. Baldor Motor, 460 V, 3 phase, 60 Hz, 110 amp, 100 hp. Motor, Model 2001012633, S/N M16F064W63H1, 3,550 rpm. Inlets:(3) 2 in. Outlets: (1) 4 in. Inside dimensions: 25 in. dia. x 9-½ in. W. Frame is 66 in. L x 21 in. W x 20 in. H. Overall dimensions: 46 in. L x 33 in. W x 53 in. H.

Product Details

  • Stock No: BAFB70.80
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP2001012633B

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Beef Processing

Hosokawa Bepex Rietz Angle-Disintegrator