A.K. Robins Thermo-Cushion Blancher Stainless Steel
A.K. Robins Thermo-Cushion Blancher. Stainless steel. Model 2, S/N 95400. Screen belt: 1/4 in. thick x 39 in. W. US Varidrive motor: S/N GP1029657, 2 hp, 3 phase, 230/460 V, 9.1/4.5 amp, gear ratio 187.0, motor rpm 1,710. Frame 15-182T-41, Type VAVTFGM. Outlet: 4 in. (3) 1-1/2 in. Top Belt Width: 35 in., Bottom Belt Width: 36 in. Top Belt Length approx: 16 ft. Bottom Belt Length approx: 27 ft.fittings on each side. Overall dimensions: 26 ft. L x 5 ft. W x 8 ft. H.
Product Details
- Stock No: 499
- Manufacturer: A.K. Robins
- Model: 2
- Serial Number: 95400