Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails. Walkway dimensions: 9 ft. 5 in. L x 2 ft. 1/2 in. W (1st section), 3 ft. 4 in. L x 1 ft. 5 in. W (2nd section). Guard rails: 3 ft. 6-1/4 in. H. Overall dimensions: 9 ft. 8 in. L x t. 5-1/2 in. W x 3 ft. 9 in. H.

Product Details

  • Stock No: EELD669EE.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 116
  • Width (Inches): 5.5
  • Height (Inches): 45

Additional Product Details

Stainless Steel Platform with Guard Rails