Shuttleworth Slip-Torque System

Shuttleworth Slip-Torque System

Shuttleworth Slip-Torque System. Rollers: 9-1/4 in. Conveyor: 81 in. L. Reliance motor: 1/2 hp, 1,725 rpm, 208/230/460 V, 2.2-2.2 amp, 60 Hz. Morse transmission. S/N 186HK5684. Ratio: 15. Overall dimensions: 81 in. L x 22 in. W x 32 in. H.

Product Details

  • Stock No: PMI113a.1a
  • Manufacturer: Shuttleworth

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Length (inches): 81

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208/230/460
  • Motor Amps: 2.2-2.2
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 81
  • Width (Inches): 22
  • Height (Inches): 32

Additional Product Details

Shuttleworth Slip-Torque System