Snyder General GPT Cooling Tower

Snyder General GPT Cooling Tower

Snyder General GPT Cooling Tower. Model GPT075B, S/N 9UE0033000, Motor 3 hp, 3 phase, 60 hz, unit VAC, 208/230/460 volt, FLA 11-9.6/4.8, Total FLA 11-9.6/4.8. Bolt B-90, MTR pulley D4380X1-1/8. Fan pulley D5114X1. Outlet 4 in. Overall measurements 60 in. wide, 87 in. length, 88 in. high.

Product Details

  • Stock No: 9.ACEU26
  • Manufacturer: Snyder General
  • Model: GPT075B
  • Serial Number: 9UE0033000

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Snyder General GPT Cooling Tower