Cornell 3NLP-FL9 Pump

Cornell 3NLP-FL9 Pump

Cornell Pump with Stainless Steel Vortex Tank. Model: 3NLPFL9. S/N: 1771. Pump capacity: 280 gpm @ 45 tdh. Infeed hopper dimensions: 24 in. L x 19 in. W. Fairbanks Morse Inductor Motor, 2 hp, 1735 rpm, 440 V, 2.9 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia., 4-bolt flanged port. Outlets: (1) 3 in. dia., 4-bolt flanged port, (1) 2-1/2 in. dia port. Overall dimensions: 60-1/2 in. L x 23-1/2 in. W x 34-1/2 in. H.

Product Details

  • Stock No: SSLP644.5a
  • Manufacturer: Cornell
  • Model: 3NLPFL9
  • Serial Number: 1771

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell 3NLP-FL9 Pump