Stainless Steel Single Shell Tank-1,200 Gallon

Stainless Steel Single Shell Tank-1,200 Gallon

Stainless Steel Single Shell Tank- 1,200 Gallon. Sloped bottom with 4 in. outlet. Half-moon shaped manway: 57 in. L x 15 in. W. Inlets: (1) 4 in., (1) 1 in., (1) 3 in. Legs: (4) 21 in. H. Inside dimensions: 72 in. dia. x 72 in. H. Overall dimensions: 76 in. dia. x 95 in. H.

Product Details

  • Stock No: 61.282
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank-1,200 Gallon