Tank Stainless Steel - 300 Gallon

Tank Stainless Steel - 300 Gallon

Tank, Stainless Steel- 300 Gallon. Inlets: (1) 1-1/2 in., (1) 2 in. Outlets: (1) 2 in. , (1) 3 in. , (1) 4 in. Inside dimensions: 49 in. dia. x 36 in. H. (4) legs ; 24 in. H. Overall dimensions: 57 in. L x 57 in. W x 66 in. H.

Product Details

  • Stock No: 18.JRW312.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tank Stainless Steel - 300 Gallon