G.C. Hurrell & Co. Ltd. Homogeniser

G.C. Hurrell & Co. Ltd. Homogeniser

G.C. Hurrell & Co. Ltd. Homogeniser. Model: C8. Sterling Electric Motor: 25 hp, 1800 rpm, 220/440 volts, 64/32 amps, 60 Hz, 3 phase. (1) 2-1/4 in. FNPT inlet dia. (1) ¾ in. MNPT outlet dia. (1) 9-5/8 in. driver pulley dia. (1) 6-1/4 in. driven pulley dia. 15-1/2 in. Overall dimensions: 4 ft. 7-3/8 in. L. x 2 ft. 8 in. W. x 2 ft. 4 in. H.(ACN231-54).

Product Details
  • Stock No: tANIP02
  • Manufacturer: G.C. Hurrell & Co. Ltd.
  • Model: C8
  • Serial Number: 2228
Homogenizer Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 25
  • Motor RPM: 1800
  • Motor Voltage: 220/440
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 55.375
  • Width (Inches): 32
  • Height (Inches): 28
  • ACN: 231-54
Additional Product Details
G.C. Hurrell & Co. Ltd. Homogeniser
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items