Mueller Refrigerated Horizontal Farm Tank- 1000 Gallon

Mueller Refrigerated Horizontal Farm Tank- 1000 Gallon

Mueller Refrigerated Horizontal Farm Tank- 1000 Gallon. S/N 56228. Refrigerant: R22. Motor: 208-230 V, 50/60 Hz, 1 phase, FLA 1.00. Agitator: 42 in. L (agitator from inside of tank). Impeller: 22 in. L x 5-1/2 in. W. Manway: 17 in. dia. with 2 inlet/outlets, (1) 3 in., (1) 2 in. Inlets/outlets of tank (2) 1 in., (2) 3/4 in. (top of tank). Inside dimensions: 101 in. L x 65 in. W x 48-1/2 in. H. Overall dimensions: 110 in. L x 71 in. W x 75 in. H.

Product Details

  • Stock No: tFEC01.
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 56228

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Refrigerated Horizontal Farm Tank- 1000 Gallon