Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. Fins per inch: 5. (2) 18 in. dia. fans. (2) Leeson Electric Motors: 1/2 hp, 1725 rpm, 208-230/460 V, 1.8/0.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 7 ft. 3 in. L x 5 ft. 6 in. W x 3 ft. 8 in. H.
Product Details
- Stock No: tMHCS003.
- Manufacturer: Recold
- Model: 3100FWA
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Coil Type: Recirculated
- Fins Per Inch: 5
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 2
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 1.8/0.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 87
- Width (Inches): 66
- Height (Inches): 44
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing a motor and fan.