Louis A. Roser Co. Ammonia Receiver- 660 Gallon

Louis A. Roser Co. Ammonia Receiver- 660 Gallon

Louis A. Roser Co. Ammonia Receiver- 660 Gallon. S/N: 1969. Inside straight-wall dimensions: 2 ft. 8 in. dia. x 15 ft. 10 in. L. MAWP: 250 psi @ 650 °F. Inlets: (1) 1/2 in. dia. port, (1) 2 in. dia. port. OutletS: (1) 3/4 in. dia. discharge port, (1) 3/4 in. dia. pressure relief port, (1) 1-1/2 in. dia. equalizer port, (1) 1-1/2 in. dia. suction port. Overall dimensions: 16 ft. 4-1/2 in. L x 2 ft. 8 in. W x 4 ft. 9 in. H.

Product Details
  • Stock No: tMHCS012.
  • Manufacturer: Louis A. Roser Co.
  • Serial Number: 1969
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Louis A. Roser Co. Ammonia Receiver- 660 Gallon