Mycom 8-Cylinder Reciprocating Ammonia Compressor Package

Mycom 8-Cylinder Reciprocating Ammonia Compressor Package

Mycom 8-Cylinder Reciprocating Ammonia Compressor Package. Model: N8B. S/N: 10804. Leak pressure hi/lo: 313-185 psig. Hydrostatic pressure hi/lo: 470-470 psig. Lincoln Motor, 125 hp, 1770 rpm, 230-460 V, 288-144 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. suction pipe with a 4-1/2 in. L x 4-1/2 in. W flange & (4) 1/2 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (1) 4 in. dia. discharge pipe with a 7 in. L x 7 in. W flange and (4) 1 in. dia. attachment holes at a center-to-center distance of 5 in. Overall dimensions: 15 ft. 8 in L x 92 in. W x 10 In. H.

Product Details

  • Stock No: tMMO001.
  • Manufacturer: Mycom
  • Model: N8B
  • Serial Number: 10804
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 8-Cylinder Reciprocating Ammonia Compressor Package